Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Connector Sets, GENTEC QC-HTPRSP
See all 5 items in product family

Quick Connector Sets, GENTEC QC-HTPRSP

Item #: WBB300694

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.30 Save up to 21%
Qty Price
1 $48.89 ea.
2+ $45.43 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GW 33-QC-HTPRSP HOSE TOTORCH POP PACKAGE
  • Built-in automatic reset check valve prevents reverse flow of gases by cutting off the gases under back pressure
  • Before disconnection, gas must be shut off at regulators
  • Color codes provide speed and safety
  • QC-RHF-A has A-Connection
  • Includes: QC-HTF, QC-HTX, Check Valve

Product Specifications

    • APPLICATION"Hose, Torch"
    • TYPEHose-to-Torch Connector Set
    • WEIGHT0.47 lb
    • PRESSURE"29 psi [Max], 145 psi [Max]"
    • GAS TYPE"Fuel Gases, Oxygen"
    • THREAD9/16 in - 18
    • CONNECTION TYPEMale/Female

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!