Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Check Valves, WESTERN ENTERPRISES WE-61

Check Valves, WESTERN ENTERPRISES WE-61

Item #: WBB302176

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.25 Save up to 22%
Price: $ 18.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Regulator bushing adaptor Model B-Size (9/16"-18)
  • Easily mounts on outlet bushing o nay regulator having a B-Size outlet
  • This model has the same flow capacity as the torch - type (1200 SCFH at 50 PSIG) when installed on a regulator
  • Check valve is easily seen and is less subject to contamination, abuse and damage
  • Includes: Set CV-30R & CV-31L

Product Specifications

    • BRANDWestern Enterprises
    • SIZEB-Size - B-Size
    • TYPECheck Valve
    • WEIGHT1/4 lb
    • PRESSURE"50 PSIG, 125 PSIG"
    • GAS TYPE"Oxygen, Fuel Gas"
    • THREAD DIRECTIONRH/LH
    • THREAD9/16 in - 18
    • CONNECTION TYPEFemale/Male
    • CGA NUMBER"CGA-022, CGA-023"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!