Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DryRod® II Portable Electrode Oven w/ Thermostat - Type 2 - 20 Lb. Cap. - Phoenix 1205510
See all 11 items in product family

DryRod® II Portable Electrode Oven w/ Thermostat - Type 2 - 20 Lb. Cap. - Phoenix 1205510

Item #: WBB301128

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 562.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Phoenix DryRod®II Type 2 portable rod ovens offer welders the ability to control oven temperature. With an electrode capacity of 20 lb, the DryRod®II Type 2 oven can be filled from a large capacity storage oven and used to keep electrodes moisture-free until use.

Type 2 portable ovens ensure electrodes remain moisture-free in the field and meet welding code requirements. The ovens include a thermostat to adjust oven temperature in line with electrode requirements. An optional digital thermometer can be mounted in the oven housing to provide a constant display of oven chamber temperature. Built with heavy gauge steel and powder coated to withstand challenging conditions, the Type 2 will remain in use for multiple projects.

Features:
  • 20 lb (10 kg) storage capacity for 14 in or 18 in electrodes
  • Rod elevator for quick removal of electrodes
  • Adjustable thermostat provides temperature control in the field
  • 10 ft cord locks into the oven base to create a fixed connection
  • Body and lid insulation minimizes heat loss and energy usage
  • Safety Yellow color increases field visibility
  • Spring latch tightly secures insulated lid for transport
  • 120/240V dual volt heating elements


Product Specifications

    • CAPACITY20 Lbs.
    • VOLTAGE120/240V
    • WATTAGE150W
    • WIDTH7-3/4"
    • HEIGHT23"
    • BRANDPhoenix®
    • TEMPERATURE RANGE100° F - 300° F
    • DIGITAL THERMOMETERYes
    • MANUFACTURERS PART NUMBER382-1205510
    • COLORYellow
    • WEIGHT16.4 Lbs.
    • TYPEType 2
    • DEPTH9-1/4"
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!