Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AF200 Medalist™ Flowgauge Regulators, VICTOR 0781-9412
See all 2 items in product family

AF200 Medalist™ Flowgauge Regulators, VICTOR 0781-9412

Item #: WBB304159

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.16 Save up to 32%
Price: $ 147.95
Product Information
Customer Review
Product Q&A
AF200-580-CS W/10' HOSEMEDALIST REG CLAMSHELL
  • Single stage 150 series
  • Forged brass housing cap
  • Stem type seat mechanism
  • Available in CGA 320 and 580 inlet connections
  • Made in the U.S.A
  • Includes: 10 ft. Hose

Product Specifications

    • BRANDVictor®
    • TYPEFlowmeter
    • WEIGHT4.51 lb
    • OUTLET CONNECTION5/8-18 RH (F)
    • INLET CONNECTIONCGA 580
    • GAS TYPEArgon, Argon/CO2, Carbon Dioxide
    • INLET PRESSURE3000 PSIG [Max]
    • BODY MATERIALForged Brass
    • FLOWUp to 50 CFH Argon, Up to 38 CFH Co2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!