Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DFM Dual Flowmeter Regulators, VICTOR 0781-1153
See all 30 items in product family

DFM Dual Flowmeter Regulators, VICTOR 0781-1153

Item #: WBB304732

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $544.52 Save up to 29%
Price: $ 387.95
Product Information
Customer Review
Product Q&A
DFM150-580 DUAL FLOWREGULATOR
  • Designed to monitor two separate processes or gas flows
  • Designed to offer convenience for the maintenance and the fabrication industries
  • If flow is shut-off or restricted downstream of the regulator, the flow gauge will show indicated flow even though there is none
  • Flowmeter shows actual flow

Product Specifications

    • OUTLET CONNECTION5/8-18 (F)
    • INLET CONNECTIONCGA 580
    • INLET PRESSURE3000 PSIG
    • WIDTH5-1/2"
    • HEIGHT6-1/2"
    • BODY MATERIALBrass
    • FLOW5 - 50 SCFH Argon, 20 - 150 Helium
    • BRANDVictor®
    • FILTER MATERIALBronze, Sintered
    • GAS TYPEArgon, Helium
    • MANUFACTURERS PART NUMBER0781-1153
    • WEIGHT0.19 Lbs.
    • TYPERegulator/Flowmeter
    • DEPTH5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed