Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HRF 2400 Single Stage Regulator/Flowmeters, VICTOR 0781-2731
See all 12 items in product family

HRF 2400 Single Stage Regulator/Flowmeters, VICTOR 0781-2731

Item #: WBB303835

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $338.88 Save up to 27%
Price: $ 246.95
Product Information
Customer Review
Product Q&A
HRF2425-580REGULATOR/FLOWMETER
  • MIG/TIG applications
  • Internal self reseating relief (not designed to protect downstream apparatus)
  • Back pressure compensated
  • Lexan flowmeter tube and cover

Product Specifications

    • WIDTH5-5/8"
    • DEPTH INCHES3"
    • HEIGHT INCHES8-1/4"
    • BRANDVictor®
    • WEIGHT3/4 lb
    • OUTLET CONNECTION5/8" - 18 RH(F)
    • INLET CONNECTIONCGA 580
    • INLET PRESSURE3000 PSIG [Max]
    • BODY MATERIALBrass
    • FLOW10 - 50 SCFH Argon, 20 - 150 Helium
    • FILTER MATERIALBronze, Sintered
    • DIAPHRAM MATERIALNeoprene
    • GAS TYPEArgon, Argon/CO2, Helium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed