Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
L 350 Medium Duty Line Regulators, VICTOR 0781-5190
See all 30 items in product family

L 350 Medium Duty Line Regulators, VICTOR 0781-5190

Item #: WBB303838

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $283.65 Save up to 27%
Price: $ 207.95
Product Information
Customer Review
Product Q&A
L350D-250 REGULATOR
  • Designed for Gas Distribution System (pipeline)
  • Delrin® cap bushing for smooth adjustments
  • Stem type seat mechanism

Product Specifications

    • OUTLET CONNECTION1/4"
    • INLET CONNECTIONCGA 250
    • DIAPHRAM SIZE2-3/4"
    • INLET PRESSURE3000 PSIG
    • WIDTH3 in
    • HEIGHT6-1/2"
    • GAUGE SIZE2-1/2"
    • BODY MATERIALBrass
    • BRANDVictor®
    • DIAPHRAM MATERIALFabric-Reinforced Neoprene
    • GAS TYPEAir, Oxygen, Inert Gas, Carbon Dioxide, Nitrous Oxide
    • MANUFACTURERS PART NUMBER0781-5190
    • INLET SIZE1/4" NPT (F)
    • WEIGHT5.5 Lbs.
    • DEPTH5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!