Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regulator Inlet Nuts, WESTERN ENTERPRISES 62
See all 10 items in product family

Regulator Inlet Nuts, WESTERN ENTERPRISES 62

Item #: WBB303975

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $10.24 ea.
2 $6.12 ea.
3+ $4.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
NUT CGA-540

Product Specifications

    • MATERIAL(S)Brass
    • TYPENut
    • WEIGHT0.17 lb
    • GAS TYPEOxygen
    • THREAD DIRECTIONRH
    • THREAD.908 in - 14 NGO
    • CONNECTION TYPEFemale
    • CGA NUMBERCGA-540

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Exactly what we needed

Your review: Cheap and effective cga fitting, you'll need to purchase the nut and nipple separately, still very affordable. Use for connecting cylinder to O2 via dual stage regulator.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!