Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Flow CO2 Flowmeter/Flowgauge, VICTOR 0781-0353
See all 8 items in product family

High Flow CO2 Flowmeter/Flowgauge, VICTOR 0781-0353

Item #: WBB303893

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $664.14 Save up to 46%
Price: $ 356.95
Product Information
Customer Review
Product Q&A
SR 311 High Flow CO2 Flowmeter
  • Designed for CO2 application (non-siphoned tube cylinders) High flow CO2 applications (SR 310 100 PSIG) (SR 311/312 100 SCFH) with adequate supply or source
  • Designed for core wire applications
  • Machined body and housing cap
  • Stem type seat mechanism
  • Self reseating relief valve (not designed to protect downstream apparatus)

Product Specifications

    • WIDTH8-3/8"
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES7-1/4"
    • BRANDVictor®
    • GAUGE2"
    • WEIGHT6.12 lb
    • OUTLET CONNECTION5/8-18 RH (F)
    • INLET CONNECTIONCGA 320
    • INLET PRESSURE1500 PSIG [Max]
    • BODY MATERIALAluminum
    • FLOW25.000 SCFH [Min], 100.000 SCFH [Max]
    • FILTER MATERIALBronze, Sintered
    • DIAPHRAM MATERIALFabric-Reinforced Neoprene
    • GAS TYPECarbon Dioxide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed