Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SR 250 Series Single Stage Medium Duty Regulators, VICTOR 0781-0043
See all 12 items in product family

SR 250 Series Single Stage Medium Duty Regulators, VICTOR 0781-0043

Item #: WBB303889

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $328.08 Save up to 57%
Price: $ 140.95
Product Information
Customer Review
Product Q&A
SR250D-540 REGULATORHIGH PRESSURE OUTLET REG
  • Compact single stage construction
  • Stem type seat mechanism
  • Delrin® cap bushing for smooth adjustments
  • External self reseating relief valve not designed to protect downstream apparatus
  • Delrin® cap bushing

Product Specifications

    • WIDTH6-3/8"
    • DEPTH INCHES4-1/4"
    • HEIGHT INCHES5-1/8"
    • BRANDVictor®
    • GAUGE2"
    • WEIGHT3.19 lb
    • OUTLET CONNECTION9/16-18 (M)
    • INLET CONNECTIONCGA 540
    • DIAPHRAM SIZE1-3/4"
    • INLET PRESSURE3000 PSIG [Max]
    • BODY MATERIALForged Brass
    • FILTER MATERIALBronze, Sintered
    • DIAPHRAM MATERIALFabric-Reinforced Neoprene
    • GAS TYPEAir, Oxygen, Inert Gas

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed