Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SR 450 Series Single Stage Heavy Duty Regulators, VICTOR 0781-0543
See all 11 items in product family

SR 450 Series Single Stage Heavy Duty Regulators, VICTOR 0781-0543

Item #: WBB304151

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $422.62 Save up to 52%
Price: $ 203.95
Product Information
Customer Review
Product Q&A
SR450E-580 REGULATORVY DUTY
  • Medium to high gas service capacity
  • Single stage design
  • Stem type seat mechanism
  • Delrin® cap bushing for smooth adjustments
  • External self reseating relief valve not designed to protect downstream apparatus

Product Specifications

    • OUTLET CONNECTION9/16-18 RH (F)
    • INLET CONNECTIONCGA 580
    • DIAPHRAM SIZE3-1/4"
    • INLET PRESSURE3000 PSIG [Max]
    • WIDTH7-1/4"
    • HEIGHT7"
    • GAUGE SIZE2-1/2"
    • BODY MATERIALBrass
    • BRANDVictor®
    • FILTER MATERIALBronze, Sintered
    • DIAPHRAM MATERIALStainless Steel
    • GAS TYPEAir, Oxygen, Inert Gas
    • MANUFACTURERS PART NUMBER0781-0543
    • WEIGHT6.04 Lbs.
    • DEPTH5-1/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!