Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SR 4 High Pressure Single Stage Piston Regulators, VICTOR 0781-1448
See all 12 items in product family

SR 4 High Pressure Single Stage Piston Regulators, VICTOR 0781-1448

Item #: WBB304446

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,101.55 Save up to 45%
Price: $ 603.00
Product Information
Customer Review
Product Q&A
SR4J-580 HIGH PRESSUREREGULATOR
  • High pressure
  • Dead-end testing
  • May be panel mounted
  • Single stage design
  • Piston type actuation
  • All SR 4 series regulators have a swaged lock type stainless steel outlet fitting
  • Cartridge type seat assembly with PCTFE seat
  • Delrin® cap bushing for smooth adjustments
  • External adjustable relief valves on F and G range models
  • Hydrogen models have ventable relief valves

Product Specifications

    • WIDTH6"
    • DEPTH INCHES6-1/4"
    • HEIGHT INCHES6-1/2"
    • BRANDVictor®
    • WEIGHT4.62 lb
    • FILTER MATERIALBronze, Sintered
    • OUTLET CONNECTION1/4" Swagelok
    • INLET CONNECTIONCGA 580
    • GAS TYPEInert Gas
    • INLET PRESSURE3000 PSIG [Max]
    • BODY MATERIALBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!