Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 mm Angle Tip For Multi-Function Heat Tools Pro-50, Pro-70

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

3 mm Angle Tip For Multi-Function Heat Tools Pro-50, Pro-70

Item #: WBB261093

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25
Product Information
Customer Review
Product Q&A
S-23 3 mm Angle Soldering Tip for PRO-50/PRO-70 Butane Powered Heat Tools. SOLDER-IT™ Soldering Iron Tips are shaped from a copper bar, then coated with protective iron plating. Though the coating is thickfor improved durability, it has good heat conductivityfor more efficient thermal recovery.

Product Specifications

    • BRANDSolder-It
    • MANUFACTURERS PART NUMBERS-23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed