Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro-100 Complete Kit

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Pro-100 Complete Kit

Item #: WBB261033

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
PRO-100K The SOLDERPRO PRO-100K is a 4-in-1 kit and includes the SOLDERPRO 100 SOLDERING IRON/TORCH. It is a butane powered portable Multi-Function Heat Tool with: blowtorch tip which operates at temperatures of up to 2400°F making it the perfect toolfor heavy soldering and brazing two soldering tips: a PS-1 (1.6mm Conical Soldering Tip), and PS-3 (2.4 mm Chisel Soldering Tip) with a tip temperature of 950°which is equivalent to that of approximately a 120 watt electric soldering iron hot knife which has a tip temperature of 950°F and is specifically designed to cut and cauterize most synthetic materials heat blower tip that has an adjustable temperature of up to 950°F and is idealfor heat-shrink tubing.Also included is a heat reflector, roll of solder, safety cap, spare orifice, and tip quencher packaged in blow-molded case. The PRO-100 Tool has automatic Piezo ignition and a comfortable grip. It is cordless, with simple and safe operation under any conditions, anywhere. It is ready to use 15 seconds after ignition. Tank contains fuelfor 120 minutes of operation. No electrical interference. Possible Applications: automotive and truck repairs, aviation service and repair, electrical components, environmental splicing, in-field repairs, insulated solder preform , jewelry repair, loosen rusted nuts and bolts, maintain switch panels, repair television sets, meters, switch boards, sensitive IC boards, shrink tubing, silver solder, soften window caulking, solder circuit boards TV cable systems, weld plastics and more!

Product Specifications

    • CAPACITY20 ml
    • SOLDERING TIP480° - 950° F
    • BLOW TORCH FUNCTION2400° F
    • WATTAGE30 - 100W
    • POWER CAPACITY120 Minutes
    • LENGTH12"
    • TIP TYPEPS-1, PS-3, PS-9, PS-10, PS-14, PS-30
    • WIDTH5-1/2"
    • BRANDSolder-It
    • MANUFACTURERS PART NUMBERPRO-100K
    • COLORBlue
    • CONSTRUCTIONBlow Mold Plastic Case
    • DEPTH2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed