Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe 2 In 1 2450°F Butane Pencil Torch

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Deluxe 2 In 1 2450°F Butane Pencil Torch

Item #: WBB261049

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
PRO-70 SOLDERING IRON/TORCH: The SOLDERPRO 70 is a Butane Powered Portable Multi-Function Heat Tool. It is the standard manual ignition toolfor hobbyists, engineers, and technicians. The PRO-70 ( 2 in 1 ) includes a blow torch tip and a 1 mm Conical Soldering Tip (S-01). A flint igniter is built into the safety cap. Equivalent to a power range 25-80 Watts. Cordless. Simple and safe operation under any conditions, anywhere. Complete portability Ready to use 20 seconds after ignition. Tank contains fuel for 90 minutes of operation. No electrical interference. Comes with soldering tip and protective cap. Possible Applications: Electrical/Electronic Circuit Repair Light Gauge Welding Brazing Light Plumbing Jewelry, Eyeglass Frame Repair Model Building Arts and Crafts Dental Wax Corrections Thawing Frozen Locks and more!.

Product Specifications

    • SOLDERING TIP410° - 850° F
    • DEPTH1-1/4"
    • BLOW TORCH FUNCTION2400° F
    • WIDTH1-1/4"
    • CAPACITY20 ml
    • COLORBlue
    • MANUFACTURERS PART NUMBERPRO-70
    • BRANDSolder-It
    • TIP TYPES-01, S-06
    • WATTAGE25 - 80W
    • POWER CAPACITY60 Minutes
    • LENGTH8.7"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed