Mini Soldering Iron

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Mini Soldering Iron

Item #: WBB261047

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
The SOLDER-PRO 50 is the first of a new generation of pocket sized, compact, butane powered Mulyi-Function Heat Tools. The PRO-50 soldering iron has a 1 mm Conical Soldering Tip (S-01). A flint igniter is built into the safety cap. Equivalent to a power range 30-70 Watts. Cordless. Simple and safe operation under any conditions, anywhere. Complete portability Ready to use 20 seconds after ignition. Tank contains fuelfor 30 minutes of operation. No electrical interference. Comes with soldering tip and protective cap. Possible Applications: Electrical/Electronic Circuit Repair Light Gauge Welding Brazing Light Plumbing Jewelry, Eyeglass Frame Repair Model Building Arts and Crafts Dental Wax Corrections Thawing Frozen Locks and more!

Product Specifications

    • CAPACITY7 ml
    • SOLDERING TIP410° - 750° F
    • BLOW TORCH FUNCTION2400° F
    • MANUFACTURERS PART NUMBERPRO-50
    • WATTAGE30 - 70W
    • POWER CAPACITY30 Minutes
    • COLORBlue
    • LENGTH6"
    • TIP TYPES-01
    • WIDTH1"
    • DEPTH1"
    • BRANDSolder-It

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed