Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Therm Heat Blower Attach. w/Heat Reflector & Stand For Pro-100, Pro-120

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ultra-Therm Heat Blower Attach. w/Heat Reflector & Stand For Pro-100, Pro-120

Item #: WBB261070

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
PS-95 Wide Volume Heat Blower with heat reflector and stand converts PRO-100/PRO-120 into Wide-Volume Heat Gun.

Product Specifications

    • DEPTH INCHES1
    • BRANDSolder-It
    • MANUFACTURERS PART NUMBERPS-95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed