discount codeFree shipping over 300

Applied at checkout

Metal Man Inverter Powered Dual Voltage AC/DC TIG Welder

Metal Man Inverter Powered Dual Voltage AC/DC TIG Welder

Item #: WBB2309951

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,361.00

Quantity

Popular item in this category

Metal Man® Handy Cut 40 Plasma Cutter

Usually ships in 7 to 10 days

Not Yet Rated

$1,359.00

Customers Also Viewed

Metal Man Inverter Powered Dual Voltage AC/DC TIG Welder

The Metal Man Inverter Powered 200iDVAC/DC TIG is a dual voltage, inverter powered AC and DC TIG, Pulse TIG and DC Stick welder. Use on a 50 amp 230V AC circuit or 120V, 20A AC Circuit. This machine comes complete with a TIG Torch, a Foot Pedal, regulator/flow gauge with an inert gas hose, a ground cable and clamp, and an Electrode Holder with cable. It is an ideal Stick and TIG welder for every shop. DC Stick weld when needed. DC TIG mode allows you to TIG weld metals such as steel and stainless steel. In the AC TIG mode, you are able to TIG weld non-ferrous metals such as Aluminum. This unit is equipped with advanced TIG capabilities including Pulse, AC Arc Frequency Control, AC Arc Balance Control, and Auto Balance/Frequency Control.

Product Specifications

  • BRANDMetal Man®
  • MANUFACTURERS PART NUMBERMM200iDVACDC
  • LENGTH19-3/4"
  • WIDTH19-1/2"
  • HEIGHT16-1/8"
  • POLARITYAC/DC
  • INCLUDED ACCESSORIESTIG Torch, Foot Pedal, Ground Cable and Clamp, Stick Electrode Holder and Cable,
  • TORCH LENGTH10 ft.
  • AMPS20A on 120V 35A on 230V
  • OUTPUT10-200 A DC
  • WEIGHT LBS.37.5
  • HERTZ60 Hz
  • DUTY CYCLE35% @ 200 A
  • DESCRIPTIONTIG Welder
  • MOTOR PHASE1 Ph
  • VOLTAGE120V/230V
  • PROCESSAC/DC TIG
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
Metal Man Inverter Powered Dual Voltage AC/DC TIG Welder

Metal Man Inverter Powered Dual Voltage AC/DC TIG Welder

Item #: WBB2309951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top