Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#12 Heavy Duty Heating Nozzle - Type MFA -  Acetylene/Hydrogen - 17-1/2" L (Clamshell)
See all 21 items in product family

#12 Heavy Duty Heating Nozzle - Type MFA - Acetylene/Hydrogen - 17-1/2" L (Clamshell)

Item #: WBB303986

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.72 Save up to 31%
Price: $ 151.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
#12 Heavy Duty Heating Nozzle - Type MFA - Acetylene/Hydrogen - 17-1/2" L
  • Multi-flame heating head for heat treating, straightening, and priming
  • Individual spiral mixer
  • Brass coupling nut with built-in snap ring
  • Double O-ring seal
  • 100% flame tested

Product Specifications

    • ACETYLENE PRESSURE12/15 PSIG
    • SERIESHD310C
    • HEAD TYPECurved
    • SIZE#12
    • LENGTH17-1/2"
    • ACETYLENE CONSUMPTION60/150 SCFH
    • OXYGEN PRESSURE50/60 PSIG
    • BRANDVictor®
    • GAS TYPEAcetylene/Hydrogen
    • MANUFACTURERS PART NUMBER0387-0064
    • PROCESSHeating
    • FOR USE WITH300 Series Torches
    • OXYGEN CONSUMPTION66/165 SCFH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!