Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#2 Cutting Tip - Type 101 - Acetylene - 30 Degree Angle - 1" Cutting Capacity
See all 16 items in product family

#2 Cutting Tip - Type 101 - Acetylene - 30 Degree Angle - 1" Cutting Capacity

Item #: WBB304445

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.07 Save up to 31%
Price: $ 51.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
#2 Cutting Tip - Type 101 - Acetylene - 30 Degree Angle - 1" Cutting Capacity
  • Hand and machine torch cutting
  • Machine cutting 30° with torch perpendicular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!