Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#2 Cutting Tip - Type GPN - Propane/Natural Gas - 1" Cutting Capacity
See all 16 items in product family

#2 Cutting Tip - Type GPN - Propane/Natural Gas - 1" Cutting Capacity

Item #: WBB304518

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.54 Save up to 32%
Price: $ 18.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
#2 Cutting Tip - Type GPN - Propane/Natural Gas - 1" Cutting Capacity

General purpose. Hand and machine cutting.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!