Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#2 Replaceable Tip End - Type RTE - 65 Deg. Tip Angle - Acetylene/Hydrogen
See all 27 items in product family

#2 Replaceable Tip End - Type RTE - 65 Deg. Tip Angle - Acetylene/Hydrogen

Item #: WBB304707

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.26 Save up to 29%
Price: $ 84.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
#2 Replaceable Tip End - Type RTE - Acetylene/Hydrogen - 65 Deg. Tip Angle

For use with 300 series torch handles. General purpose welding & preheating. Uses replacement tip ends (TE series). 65 degree tip angle.

Product Specifications

    • GAS TYPEAcetylene, Hydrogen
    • MANUFACTURERS PART NUMBER0323-0310
    • DESCRIPTIONReplacement Welding Tip
    • SIZE#2
    • LENGTH4-1/2"
    • PROCESSHeating/Welding
    • ANGLE65°
    • FOR USE WITH300 Series Torch Handles
    • TYPEType RTE
    • BRANDVictor®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!