Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#20 Multi-Flame Heavy Duty Heating Nozzle - Type 55 - 28" L
See all 15 items in product family

#20 Multi-Flame Heavy Duty Heating Nozzle - Type 55 - 28" L

Item #: WBB304444

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $496.66 Save up to 31%
Price: $ 343.95

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
#20 Multi-Flame Heavy Duty Heating Nozzle - Type 55 - 28" L

The Type 55 Series multi-flame heating nozzle features a raised center point on the head to prevent bumping the plate and compressing the flame. The center point and improved mixer design combine to provide greater resistance to sustained backfire and improved flow performance. Type 55s can be ordered as a complete assembly or as individual components. High capacity heating head for heat treating, straightening and priming.

Fuel Pressure: 30/50 PSIG
Fuel Consumption: 400/500 SCFH

Warning: Use flashback arrestors. Although built to Victor's quality and safety standards, due to the cutting capacity and/or design of each torch, flashback arrestors are not manufactured into hte 310C series Victor heavy industry torches. To reduce the risk of personal injury, use sufficient capacity flashback arrestors with all Victor heavy industry torch products. Alternative fuel gas only refers to propane, natural gas, propylene gases. Acetylene, hydrogen and gasoline are NOT included as an alternative gas.

Product Specifications

    • LENGTH28"
    • BRANDVictor®
    • SIZE#20
    • TYPEType 55
    • ACETYLENE PRESSURE--
    • HEAD TYPECurved
    • GAS TYPEMethane/Propane/Butane/Pressurized Natural Gas
    • USED ON TORCH HANDLEHD 310C
    • PROCESSHeating
    • ACETYLENE CONSUMPTION--
    • OXYGEN CONSUMPTION900/1150 PSIG
    • OXYGEN PRESSURE100/150 PSIG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!