Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 Cutting Tip - Type 101 - Acetylene - 6" Cutting Capacity
See all 16 items in product family

#6 Cutting Tip - Type 101 - Acetylene - 6" Cutting Capacity

Item #: WBB304174

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $22.64 Save up to 61%
Price: $ 8.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
#6 Cutting Tip - Type 101 - Acetylene - 6" Cutting Capacity

Features:
  • Longer Nozzle life – high grade copper and advanced manufacturing techniques give the Firepower Oxy-Fuel superior cutting life.
  • Better quality cutting – the mirror smooth finish of the gas ports assures stable gas flow and superior cutting oxygen stream. Cuts are clean and smooth with the narrowest kerf.
  • Less slag adhesion – copper content conducts heat away from the nozzle face. The nozzle keeps cooler and slag adherence to the nozzle face is reduced.
  • Consistent manufacture batch testing ensures Oxy-Fuel nozzles will consistently deliver the highest quality performance


Product Specifications

    • CUTTING CAPACITY6" Steel
    • GAS TYPEAcetylene
    • MANUFACTURERS PART NUMBER6700-2416
    • SIZE#6
    • FUEL7/13 PSIG / 30/44 SCFH
    • PROCESSCutting
    • FOR USE WITHMT 200, ST 1000FC, ST 2600FC, ST 900FC, MT 1065, MT 300, MT 5
    • OXYGEN CONSUMPTION500/600 SCFH
    • CUTTING OXYGEN PRESSURE45/40 PSIG
    • TYPEType 101
    • BRANDFirepower®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heavy Cutting Tip

Your review: Its a Victor

Pros: Great cutting tip for heavier metals

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!