Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 Medium Duty Heating Nozzles - Type MFA-1 - Acetylene/Hydrogen - 12" L (Clamshell)
See all 21 items in product family

#6 Medium Duty Heating Nozzles - Type MFA-1 - Acetylene/Hydrogen - 12" L (Clamshell)

Item #: WBB304223

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.39 Save up to 47%
Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
#6 Medium Duty Heating Nozzle - Type MFA-1 - 12" L
  • Multi-flame heating head for heat treating, straightening, and priming

Product Specifications

    • HEAD TYPECurved
    • BRANDVictor®
    • TYPEType MFA-1
    • OXYGEN PRESSURE10/15 PSIG
    • OXYGEN CONSUMPTION15/44 SCFH
    • SIZE#6
    • ACETYLENE PRESSURE8/12 PSIG
    • ACETYLENE CONSUMPTION14/40 SCFH
    • MANUFACTURERS PART NUMBER0387-0072
    • GAS TYPEAcetylene/Hydrogen
    • FOR USE WITH100 Series Torches
    • LENGTH12"
    • PROCESSHeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!