Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 Medium Duty Heating Nozzle - Type MFA-1 - Acetylene/Hydrogen - 12" L
See all 21 items in product family

#6 Medium Duty Heating Nozzle - Type MFA-1 - Acetylene/Hydrogen - 12" L

Item #: WBB304224

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $123.60 Save up to 30%
Price: $ 85.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
##6 Medium Duty Heating Nozzle - Type MFA-1 - Acetylene/Hydrogen - 12" L
  • Multi-flame heating head for heat treating, straightening, and priming

Product Specifications

    • ACETYLENE PRESSURE8/12 PSIG
    • HEAD TYPECurved
    • SIZE#6
    • LENGTH12"
    • ACETYLENE CONSUMPTION14/40 SCFH
    • OXYGEN PRESSURE10/15 PSIG
    • BRANDVictor®
    • GAS TYPEAcetylene/Hydrogen
    • MANUFACTURERS PART NUMBER0324-0110
    • PROCESSHeating
    • FOR USE WITH100 Series Torches
    • OXYGEN CONSUMPTION15/44 SCFH
    • TYPEType MFA-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!