Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ST 900FC "VanGuard™" Straight Cutting Torches, VICTOR 0381-1621
See all 4 items in product family

ST 900FC "VanGuard™" Straight Cutting Torches, VICTOR 0381-1621

Item #: WBB300655

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $417.78 Save up to 27%
Price: $ 304.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
ST900FC TORCH ASSEMBLY(BOXED) 21"" 90 DEG.
  • For use with fuel gas with a minimum pressure of 5 PSIG
  • Stainless steel oxygen cutting lever at top rear
  • Includes: Built-In Flashback Arrestors, Reverse Flow Check Valves

Product Specifications

    • LENGTH21 in
    • BRANDVictor®
    • WEIGHT3.19 lb
    • CUTTING CAPACITY"1/8 in [Min], 6 in [Max]"
    • GAS TYPEAll Fuel Gases
    • ANGLE90°
    • USESSeries 1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed