Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Flaring Tool - For 3/16" to 5/8" O.D. Tubing

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Heavy Duty Flaring Tool - For 3/16" to 5/8" O.D. Tubing

Item #: WBB2263339

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($61.90)

Price: $30.95
Product Information
Customer Review
Product Q&A
Heavy Duty Flaring Tool - For 3/16" to 5/8" O.D. Tubing

Uniweld’s 70003 Heavy Duty Flaring Tool has a hardened steel flaring cone with a chrome finish for more uniform flared without galling. Special shaped wing nuts allow the long handle of the self-centering yoke to be used as a lever when tightening. The hardened steel flaring bar grips without scoring. For 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" and 5/8" O.D. Tubing

Product Specifications

    • TUBE DIAMETER3/16" to 5/8" O.D.
    • MANUFACTURERS PART NUMBER70003
    • DESCRIPTIONHeavy Duty Flaring Tool
    • FOR USE WITHCopper, Aluminum and Brass Tubing
    • BRANDUniweld®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!