Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Mandrel - 7/8" - For Uniweld RTB118

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Replacement Mandrel - 7/8" - For Uniweld RTB118

Item #: WBB2263342

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($53.90)

Price: $26.95
Product Information
Customer Review
Product Q&A
Replacement Mandrel - 7/8" - For Uniweld RTB118

Uniweld’s CrossBow™ Ratchet Tube Bender enables plumbers and HVAC/R technicians to make precision bends up to 90° with soft copper and aluminum tubing. The low friction mandrels and rotating side support blocks provide precision bending in confined spaces. Bend tubing sizes: 3/8", 1/2", 5/8", 3/4", 7/8", 1-1/8" O.D. You can produce bends with minimum distortion for optimal flow. Repeated alternate angles bends are possible with the CrossBow™ Ratchet Tube Bender, housed in rugged plastic carrying case.

Product Specifications

    • MANUFACTURERS PART NUMBERRTBM78
    • BRANDUniweld®
    • DESCRIPTIONReplacement Mandrel - 7/8"
    • FOR USE WITHUniweld Crossbow Ratchet Tube Bender RTB118

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!