Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4B's Bracket TH-107 - 7-1/4" to 8" Cylinder Holder
See all 4 items in product family

4B's Bracket TH-107 - 7-1/4" to 8" Cylinder Holder

Item #: WBB301498

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4B's Bracket TH-107 - 7-1/4" to 8" Cylinder Holder
  • The rubber gasket on the inside of the holder, eliminates all concern of friction and noise
  • Turns with your fingers tighten or loosen the wing nut, which holds the tank firmly in place, or lets the bolt swing out of your way
  • The yoke is welded to the cylinder holder and is fastened to the bracket with two (2) 3/4" long and 5/16" bolts, lock washers and nuts
  • The holder is hinged and swings back giving you access to the tank much quicker and easier than chains and makeshift methods
  • Strong enough to support connecting pipes and valves
  • Makes it easy to remove and replace

Product Specifications

    • BRAND4B's Bracket
    • WEIGHT2.78 lbs
    • DIAMETER INCHES7-1/4" to 8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed