Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NoTrax 490C0048YB - 490 Dura Trax Welding Mat - 4' W - Yellow/Black - Custom Cut

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

NoTrax 490C0048YB - 490 Dura Trax Welding Mat - 4' W - Yellow/Black - Custom Cut

Item #: WBB1958713

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 37.95 per Foot length.
Qty length width Price
ft 4 ft N/A
Product Information
Customer Review
Product Q&A
NoTrax 490C0048YB - 490 Dura Trax Welding Mat - 4' W - Yellow/Black

Dura Trax is the latest high performance anti-fatigue floor mat providing both comfort and durability for today's toughest industrial environments. Dura Trax combines a rubber top surface with a dense sponge backing.

Product Specifications

    • LENGTH FEETCustom
    • MANUFACTURERS PART NUMBER490C0048YB
    • COLORBlack/Yellow
    • CONSTRUCTIONRubber Top Surface; Dense Foam Backing
    • SURFACERubber
    • STYLEDiamond-Plate Floor Mat
    • MANUFACTURER'S WARRANTY1 Year
    • WEIGHT0.9 Lbs. / Sq. Ft.
    • WIDTH FEET4 Ft.
    • THICKNESS9/16"
    • BRANDNoTrax®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!