Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Journeyman Select Heavy Duty Outfit, Torch Handle, Cutting Attachment, Regulator
See all 15 items in product family

Journeyman Select Heavy Duty Outfit, Torch Handle, Cutting Attachment, Regulator

Item #: WBB302117

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $854.72 Save up to 42%
Price: $ 496.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Journeyman Select Heavy Duty Outfit, 315FC Torch Handle, CA 2460 Cutting Attachment, 540/300 ESS4 EDGE Regulators

This heavy duty outfit cuts up to 8" and welds up to 3" with accessories.

Features:
  • 315FC torch handle with built-in flashback arrestors and check valves
  • CA 2460 cutting attachment
  • ESS4 Series regulators
  • 90° head angle
  • 5-Year Warranty

Product Specifications

    • BRANDVictor®
    • MANUFACTURERS PART NUMBER0384-2070
    • WEIGHT16.68 lb
    • GAS TYPEAcetylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!