Take 15% off your entire order!

Offer applied at checkout

Forney® Hide® Welding Lens, 2 x 4-1/4, Clear Glass

Forney® Hide® Welding Lens, 2 x 4-1/4, Clear Glass

Item #: WBB2397298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.99 up to 42% OFF

Price: $0.57

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Fits Forney Industries CAT#'s 55663, "Slim Line", 55666, "Bandit I" and 55680, "Super Slim" welding helmets and most brand name helmets using a 2" (50.8 millimeters) x 4-1/4" (107.95 millimeters) window opening. High quality material offers superior protection from dust, weld spatter and impact.

Product Specifications:
  • Meets ANSI Z87.1 Safety Standards


Product Specifications

  • BRANDForneyHide®
  • MANUFACTURERS PART NUMBER56801
  • MATERIALGlass
  • SIZE2" x 4-1/4"
  • SHADEClear
  • TYPECover Lens
  • PACKAGE QUANTITY1
  • FOR USE WITHMost Helmets Using A 2" (50.8mm) X 4-1/4" (107.95mm) Window Opening
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Forney® Hide® Welding Lens, 2" x 4-1/4", Clear Plastic

Item #: B2397122

Not Yet Rated

Usually ships in 1 to 4 days

$0.96

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forney® Hide® Welding Lens, 2 x 4-1/4, Clear Glass

Forney® Hide® Welding Lens, 2 x 4-1/4, Clear Glass

Item #: WBB2397298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant