Metal Man® CCMD - Medium Cylinder Cart

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Metal Man® CCMD - Medium Cylinder Cart

Item #: WBB1963864

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Metal Man® CCMD - Medium Cylinder Cart

This medium cylinder cart is easy to assemble and holds up to 9-1/4" acetylene and 7-1/2" oxygen cylinders. This unit comes in two subassemblies for easy shipping, and is quickly assembled with 4 nuts and bolts, one axle with two washers, and two cotter pins. This cart features a "T" style handle and 7" wheels that make it easy to maneuver. The handy storage box has a cover to keep all your tools and supplies out of the weather.

Product Specifications

    • MANUFACTURERS PART NUMBERCCMD
    • COLORBlack
    • CONSTRUCTIONPowder Coated Steel
    • TOOLBOX SIZE13-3/4" x 5" x 3"
    • CYLINDER CAPACITY7-1/2" (Oxygen) / 9-1/4" (Acetylene)
    • STYLET Style
    • WHEEL SIZE8"
    • TYPESingle Cylinder
    • EXTRASCable Holder
    • GAUGE16 Gauge
    • BRANDMetal Man®
    • WHEEL MATERIALRubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!