Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 202106-500 Quickflex Welding Cable, 1/0 Gauge, 500 Ft Roll
See all 143 items in product family

Quick Cable 202106-500 Quickflex Welding Cable, 1/0 Gauge, 500 Ft Roll

Item #: WBB1146503

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,658.37 Save up to 41%
Price: $ 1,578.00
Product Information
Customer Review
Product Q&A
Quick Cable 202106-500 Quickflex Welding Cable, 1/0 Gauge, 500 Ft Roll

Features:
  • DLO R°/RHW Cable
  • Fine stranded, annealed, TINNED COPPER wire in accordance with AAR598 and ASTM B33
  • Maximum conductivity, flexibility and corrosion resistance
  • EPR (Ethylene, Propylene, Rubber) insulation, highly resistant to oils, alkalis and acids
  • CPE (Chlorinated Polyethylene) jacket
  • Excellent impact, abrasion and tear resistance
  • VW1 rated, flame retardant
  • UL sun resistant
  • 90? C w°/dry continous exposure
  • Suitable for 40? C applications
  • 600V and 2000 Volt rated
  • Industry Approvals

Product Specifications

    • GAUGE1/0 Gauge
    • DESCRIPTIONWelding Cable
    • MANUFACTURERS PART NUMBER202106-500
    • CONSTRUCTIONCopper
    • JACKET COLORBlack
    • TYPEQuickflex
    • BRANDQuick Cable
    • PACKAGE QUANTITY500 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed