Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 202110-100 Quickflex Welding Cable, 250 MCM Gauge, 100 Ft Roll
See all 143 items in product family

Quick Cable 202110-100 Quickflex Welding Cable, 250 MCM Gauge, 100 Ft Roll

Item #: WBB1146704

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,202.36 Save up to 28%
Price: $ 1,577.00
Product Information
Customer Review
Product Q&A
Quick Cable 202110-100 Quickflex Welding Cable, 250 MCM Gauge, 100 Ft Roll

Features:
  • Golf Cart Cables
  • Only battery connectors that are UL and CUL listed
  • Exceeds SAE J163 conductivity standards
  • Designed for 6V or 8V batteries in 24, 36 and 48 volt systems
  • Special PVC insulations resists corrosion from battery acid
  • Copper conductor for maximum conductivity

Product Specifications

    • GAUGE250 MCM Gauge
    • DESCRIPTIONWelding Cable
    • MANUFACTURERS PART NUMBER202110-100
    • CONSTRUCTIONCopper
    • JACKET COLORBlack
    • TYPEQuickflex
    • BRANDQuick Cable
    • PACKAGE QUANTITY100 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed