Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 202205-050 Quickflex Welding Cable, 1 Gauge, 50 Ft Roll
See all 143 items in product family

Quick Cable 202205-050 Quickflex Welding Cable, 1 Gauge, 50 Ft Roll

Item #: WBB1146607

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.03 Save up to 34%
Price: $ 151.95
Product Information
Customer Review
Product Q&A
Quick Cable 202205-050 Quickflex Welding Cable, 1 Gauge, 50 Ft Roll

Features:
  • Leadhead Universal
  • A straightstyle leadhead, specially designed to be burned onto intercell connectors
  • Reduce inventory of cables but maintain high levels of coverage
  • Available in 60" and 120" premolded lengths
  • Use with intercells or other leadheads
  • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
  • Red or Black insulation
  • Allows you to locate Negative and Positive cables more conveniently for applications
  • Use our Leadhead post mold to make your power takeoffs when burning on universal Leadheads
  • Shrouds, see page 53

Product Specifications

    • GAUGE1 Gauge
    • DESCRIPTIONWelding Cable
    • MANUFACTURERS PART NUMBER202205-050
    • CONSTRUCTIONCopper
    • JACKET COLORRed
    • TYPEQuickflex
    • BRANDQuick Cable
    • PACKAGE QUANTITY50 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!