Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 200108-250 Standard Battery Cable, 3/0 Gauge, 250 Ft Roll
See all 110 items in product family

Quick Cable 200108-250 Standard Battery Cable, 3/0 Gauge, 250 Ft Roll

Item #: WBB1146391

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,387.42 Save up to 41%
Price: $ 1,420.00
Product Information
Customer Review
Product Q&A
Quick Cable 200108-250 Standard Battery Cable, 3/0 Gauge, 250 Ft Roll

Features:
  • Long Drive 4 Gauge Golf Cart Cables
  • These quality cables are 100% copper wire with quality copper Max Lug connectors and heat shrink protection
  • Designed for extended use and maximum performance, these cables are ideal for customer cart builders, high performance and specialty carts

Product Specifications

    • GAUGE3/0 Gauge
    • CONSTRUCTIONPVC/Copper
    • TYPEStandard
    • BRANDQuick Cable
    • PACKAGE QUANTITY250 FT/RL
    • DESCRIPTIONBattery Cable
    • MANUFACTURERS PART NUMBER200108-250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed