Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant PH150 Flexible Eye, Closed Mesh, Underground Pulling Grips, 1.99

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Bryant PH150 Flexible Eye, Closed Mesh, Underground Pulling Grips, 1.99

Item #: WBB217059

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Flexible Eye Pulling Grip

Designed To Be A Reusable Tool, Pulling Grips Can Be Used In A Variety Of Overhead And Underground Pulling Applications. Easy Mating With Line Stringing Swivels. Shoulder Design Contains And Protects Cable Inside The Grip While Facilitating The Grips Smooth Passage Over Line Stringing Blocks And Conduit Bends. Mesh Design Is Flexible For Navigating Through A Variety Of Cable Paths, Multiple Weave Provides Strength And Positive Gripping Power. Endless Weave For Easy Insertion Of Cable.

Specifications:
  • Cable Diameter Range In(cm): 1.50"-1.99" (3.81-5.05)
  • Length Mesh to Shoulder In(cm): 24" (60.96)
  • Length Shoulder to Eye In(cm): 11" (27.94)
For Use:
  • Construction Sites
  • Utility Work
  • Factory
  • Maintenance
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.99
    • DUTY FACTORHeavy Duty
    • MIN CABLE DIAMETER1.5
    • MANUFACTURERS PART NUMBERPH150
    • PULLING EYE STYLEFlexible
    • APPROX. BREAKING STRENGTH LBS16,400
    • MADE IN THE U.S.A.Yes
    • MESH TYPEGalvanized Steel
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed