Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708699 Model CB-1256 Replacement  Bag For DC-1200, DC-1900,DC-5000,DC-5600 Dust Collectors
See all 58 items in product family

JET 708699 Model CB-1256 Replacement Bag For DC-1200, DC-1900,DC-5000,DC-5600 Dust Collectors

Item #: WBB503336

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($175.32)

List Price: $95.71 Save up to 8%
Price: $87.66
Product Information
Customer Review
Product Q&A
Replacement Collection Bag for DC-1200, 1900, 5000, & 5600

Features:

  • Fits DC-1200
  • Fits DC-1900
  • Fits DC-5000

Product Specifications

    • MANUFACTURERS PART NUMBER708699
    • FOR USE WITHDust Collector
    • TYPEReplacement Bag
    • BRANDJET®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!