Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708642MF 5-Micron Filter & Collection Bag Kit for DC-650 Dust Collector
See all 58 items in product family

JET 708642MF 5-Micron Filter & Collection Bag Kit for DC-650 Dust Collector

Item #: WBB503399

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($164.49)

List Price: $60.00 Save up to 9%
Price: $54.83
Product Information
Customer Review
Product Q&A
This kit features all you need to replace the upper and lower bags on your DC-650 unit

Features:

  • Includes 5 Micron filter bag and 5 clear plastic collection bags
  • Filter bag is 98% efficient on 5 micron particles; 92% efficient on 3 micron; and 74% efficient on 1 micron
  • Much higher filtration efficiency than the 30 micron unit but similar in budget

Product Specifications

    • MANUFACTURERS PART NUMBER708642MF
    • FOR USE WITHDust Collector
    • TYPE5-Micron Filter
    • BRANDJET®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!