Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta 14-651 1/2 HP Bench Mortiser

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Delta 14-651 1/2 HP Bench Mortiser

Item #: WBB2115750

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 574.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Delta 14-651 1/2 HP Bench Mortiser

Features:
  • Easy and open access to drill chuck for bit changing
  • Large cast-iron base with center through hole
  • Adjustable fence and hold down
  • Adjustable dovetail way on mortising head
  • Adjustable cast iron fence and hold down
  • Tool and chisel tray stores accessories
  • Adjustable dovetail way on mortising head allows adjustment over time with wear
  • Gas filled stabilizer for smoother action
  • Height attachment included to add 1-3/4" of capacity under head
  • 5 Year Warranty

Product Specifications

    • DEPTH INCHES16-1/4
    • HERTS60
    • HEIGHT INCHES30
    • MOTOR HORSEPOWER1/2
    • MOTOR VOLTAGE120
    • BRANDDelta
    • SPINDLE SPEED (RPM)1725
    • MANUFACTURERS PART NUMBER14-651
    • TABLE SIZE (L" X W")16-1/4 x 13-1/2
    • HEAD STROKE (IN.)5
    • CHISEL CENTER TO FENCE (IN.)3-3/4
    • WIDTH INCHES13-1/2
    • MOTOR PHASE1
    • TYPEBench
    • CHUCK SIZE (IN.)3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!