Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta 31-805 1-1/2 In x 4-1/2 In 80G 6 Pc Spindle Sanding Sleeves For SA350K B.O.S.S. Spindle Sander

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Delta 31-805 1-1/2 In x 4-1/2 In 80G 6 Pc Spindle Sanding Sleeves For SA350K B.O.S.S. Spindle Sander

Item #: WBB2115774

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Delta 31-805 1-1/2 In x 4-1/2 In 80G 6 Pc Spindle Sanding Sleeves For SA350K B.O.S.S. Spindle Sander

Features:
  • "X" weight, polyester-coated, cloth-backed, aluminum oxide sanding sleeves
  • High performance abrasive sleeves for professional sanding results
  • For use on most materials including ferrous and non-ferrous metals, wood, plastics and most non metallic materials
  • Fits DELTA® SA350K B.O.S.S.® Bench Oscillating Spindle Sander and other like-sized sanders

Product Specifications

    • MANUFACTURERS PART NUMBER31-805
    • FOR USE WITHSA350K
    • TYPESanding Sleeves (80G)
    • BRANDDelta

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!