Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Power Sanders

Sanders are used to smooth surfaces with sandpaper and are ideal for surface finishing and woodworking projects. This power tool performs quicker than sanding manually by hand. The sanders are designed with powerful motors, ergonomic handles, and variable speed settings for a variety of sanding projects in industrial and commercial settings.
38 Results

Availability

Free Shipping

Phase

Voltage

View All Voltage
View All Type
View All Brand
View All Length
View All Height
View All Price
38 Results
Compare
BESTSELLER
1
1
$3,299.99
Ships in 14 Business Days

Voltage

230/460 V

Motor Horsepower

3 HP

Amperage

9.8/4.9 A

Phase

3

Compare
BESTSELLER
1
1
$2,199.99
Ships in 3 Business Days

Voltage

230/460 V

Motor Horsepower

2 HP

Amperage

7/3.5 A

Phase

3

Compare
1
1
$385.95
Free Shipping
Ships in 14 Business Days

Voltage

20 V

Compare
1
1
See price in cart
Free Shipping
Ships in 5 Business Days

Voltage

120 V

Motor Horsepower

1/3 HP

Amperage

3.5 A

Phase

1

Compare
1
1
$139.95
Free Shipping
Ships in 5 Business Days

Voltage

110 V

Compare
1
1
$1,699.99
Ships in 3 Business Days

Voltage

115 V

Motor Horsepower

1-3/4 HP

Amperage

15 A

Phase

1