Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermatic 1791251 Model1632 7.5HP 3-Phase 230V 16" Open End Sander
See all 21 items in product family

Powermatic 1791251 Model1632 7.5HP 3-Phase 230V 16" Open End Sander

Item #: WBB503391

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,600.00 Save up to 19%
Price: $ 6,999.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The 16 Open-End Sander has front mounted controls and a load meter, which maintains a constant check during operation. Metal-tipped safety limiters inside the machine will stop the sander immediately should belt breakage occur. The combination head means a more consistent finish, and pneumatic conveyor belt tracking keeps belts automatically centered.

Features:

  • The combination head promotes a more consistent finish
  • Pneumatic sanding belt tracking keeps belt centered
  • Conveniently mounted load meter maintains constant check during operation
  • Limiters will stop sander instantly if belt breakage occurs
  • Side access door for easy belt changes
  • Standard Equipment:
  • 7.5HP motor
  • Emergency stop button
  • Dust collection port

Documents are in PDF format

Product Specifications

    • DISC TABLE TILT (DEGREE)--
    • TABLE SIZE (IN.)54 x 17 (Belt Size)
    • DISC TABLE SIZE (L X W/IN.)--
    • MANUFACTURERS PART NUMBER1791251
    • MOTOR PHASE3
    • PREWIRED VOLTAGE230
    • TYPEOpen End Belt Sander
    • MOTOR HORSEPOWER7-1/2
    • MOTOR VOLTAGE230
    • BRANDPowermatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed