- Capacity is 12414 in³
- Made of 14, 16 and 18 ga steel
- Ball bearing track slides
- 125 lbs capacity
- Adjustable detents 12 to 24 lbs pull force
- Heavy duty locks with tubular key
- Recessed aluminum extruded drawer pulls
- 100% full extension drawers
- Vinyl top and drawer liners included
Proto® Top Chest W/ 5 Drawers, 34"W x 25-1/4"D x 27"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,269.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 25-1/4 in |
| Height | 27 in |
| Weight | 235 lbs |
| Gauge | 14, 16, 18 ga |
Product Details
| Color | Red |
| Series | 550S |
| Number of Drawers | 5 |
| Capacity | 12037 |
| Slide Type | Ball Bearing |
| Material | Steel |
| Frame Material | Steel |
| Manufacturers Part Number | J553427-5RD |
| Drawer Capacity | 125lbs |
| Top Shelf Style | Vinyl |
| Locking System | Tubular Lock & Key |
| Brand | Proto |