x

Take 15% off your entire order!

Offer applied at checkout

PIP Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 12

PIP Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 12

Item #: WBB676403

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 7
  • 8
  • 9
  • 11
  • 12

12

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 12

Features

  • Top grain goatskin leather
  • Available with gauntlet or driver cuff
  • Available sizes 7 - 12 for Class 00 - 4 rubber insulating gloves
  • 10, 12, 13, or 14-inch length
  • Under most circumstances leather protectors should be worn unless the dexterity required to perform the task requires that rubber insulating
  • Gloves are worn alone

  • LENGTH INCHES 13
  • COLOR Natural
  • BRAND PIP
  • DESCRIPTION Leather Protector Glove
  • MANUFACTURERS PART NUMBER 148-2000/12
  • MATERIAL(S) Top Grain Goatskin
  • PACKAGE QUANTITY 1 Pair
  • SIZE 12
  • TYPE Insulated Electrical Gloves
  • THICKNESS --
  • GAUGE --
  • CUFF STYLE Gauntlet
  • EN388 --
  • GRIP Top Grain Goatskin
  • CLASS Novax Class 00-0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 12

PIP Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 12

Item #: WBB676403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant