Harrington® Top Hook Assembly For CF005, 0.5T
Write a Review
|
Questions & Answers (0)
Product Description
Top Hook Assembly .5 T - For Use With CF005.
PRICE
$129.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight Capacity | 1000 lbs |
Product Details
| Type | Accessory |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | CF001005 |
| Brand | Harrington |