x

Take 15% off your entire order!

Offer applied at checkout

Tornado® BR 18/1 MW Multi-Purpose Scrubber, 16.5" Cleaning Width, Black

Tornado® BR 18/1 MW Multi-Purpose Scrubber, 16.5" Cleaning Width, Black

Item #: WBB2841350

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,706.00

$451.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

The BR 18/1 MW scrubber is easier on the indoor environment and makes cleaning so quiet and simple it is actually enjoyable. In-house facility managers, building engineers, housekeepers and BSCs will appreciate the BR 18/1 Scrubber's superior flexibility, advanced productivity and reduced environmental impact. Where high quality floor cleaning performance, ease of use and durability are called for, the BR 18/1 is the most versatile and effective answer for any hard or soft floor surface.

  • LENGTH INCHES 15
  • HEIGHT INCHES 44
  • COLOR FINISH Black
  • BRAND Tornado
  • BRUSH MOTOR RPM 650
  • CLEAN CAP. SQ.FT./HR. 4,800
  • CONSTRUCTION Polyethylene
  • MANUFACTURERS PART NUMBER 99418
  • POWER CORD LENGTH 40'
  • RECOVERY TANK CAPACITY 0.5 Gallon
  • SOLUTION TANK CAPACITY 1 Gallon
  • TYPE Multi-Purpose Scrubber
  • WATTAGE 1000
  • WEIGHT LBS 65
  • CLEANING WIDTH 16.5"
  • WIDTH INCHES 21
  • DECIBELS 69
  • RPM 650
  • BRUSH MOTOR 1000W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tornado® BR 18/1 MW Multi-Purpose Scrubber, 16.5" Cleaning Width, Black

Tornado® BR 18/1 MW Multi-Purpose Scrubber, 16.5" Cleaning Width, Black

Item #: WBB2841350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant