Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206269

MPN #: 190TS01

Vega TORQ-SET 1 Power Bit x 3-1/2", S2 Steel, Gunmetal Gray

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • ACR ribs reduce stripping, increase torque and enhance off-angle drivability


PRICE
$13.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Size1 in

Product Details

TypePower Bit
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionTORQ-SET 1 Power Bit
Shank TypeHex
Manufacturers Part Number190TS01
Tip TypeTORQ-SET
BrandVega